1-1/2" License Utility Light - Min Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
License Utility Light is designed for use with DOT truck and trailers. Constructed of chrome plated brass. Features 4 clear LED lights for optimum illumination, with a 1-1/2" total diameter. 12 Volt. Weighs 1/10 lb. Snap-in installation.
PRICE
$8.10
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Height | 1-1/2 in |
| Diameter | 1-1/2 in |
Product Details
| Style | Round |
| Type | LED |
| Voltage | 12 V |
| Color Temperature | Clear K |
| Description | License Utility Light |
| Color | Clear |
| Manufacturers Part Number | 5621534 |
| Brand | Buyers Products |