iglide® GFI-2426-16 1-1/2" x 1" iglide G300 Polymer Flange Bearing
Write a Review
|
Questions & Answers (0)
Product Description
The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.
PRICE
$4.14
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Dimension B2 | 0.078 |
| Dimension B1 | 1 |
| Dimension D2 | 1-21/32 in |
| Dimension D3 | 2 in |
| Nominal Inner Diameter | 1-21/32 |
| Recommended Shaft Size Min | 1.4972 |
| Outer Diameter | 2 in |
| Recommended Shaft Size Max | 1.4988 |
| Dimension D1 | 1-21/32 in |
Product Details
| Max Housing Bore | 1.6568 |
| Color | Gray |
| Max PSI | 11,600 psi |
| Max ID After Pressfit | 1.5048 |
| Min ID After Pressfit | 1.5008 |
| Material | Polymer |
| Manufacturers Part Number | GFI-2426-16 |
| Min Housing Bore | 1.6558 |
| Brand | igus |