Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1585900

MPN #: DH1020VC

BOSCH® SDS-MAX® Inline Demolition Hammer, 27.5"Lx9"H

Product Description
BOSCH® DH1020VC SDS-MAX® Inline Demolition Hammer, 27.5"Lx9"H

Features:
  • Best in class impact energy - 17 ft lbs - provides maximum concrete removal for maximum productivity in all day demolition applications
  • Best in class anti-vibration system - active vibration control in the hammer mechanism and the main handle for improved comfort in all day demolition applications
  • Tuned mass damper anti-vibration system - active vibration control in the hammer mechanism and the main handle for improved comfort in all day demolition applications
  • In-line design - better weight distribution for concrete chiseling / light duty demolition in horizontal applications
  • In-line design - longer hammer design for concrete demolition in vertical applications
  • Constant response circuitry - provides soft-start, maintains constant speed under load and provides overload protection
  • Vario-Lock™ Positioning - rotates and locks chisel into 12 different positions to optimize working angle
  • Variable speed dial - for accurate bit starting and controlled chiseling
  • Service Minder™ light - indicates when preventative maintenance is required

Includes:
  • Carrying Case
PRICE
$1,259.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27.5 in
Height9"
Weight25 lbs
Tool Weight25.1 lbs

Product Details

Blows per Minute850-1,800 BPM
TypeDemolition Hammer
ColorBlue
Amperage15 A
Voltage120 V
Impact Energy17
DescriptionSDS-Max® Inline Demolition Hammer
Manufacturers Part NumberDH1020VC
BrandBosch