Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137196

MPN #: 11321EVS

Bosch SDS-Max® Demolition Hammer w/ Vibration Control, 13 Amp, Blue

Product Description
The Bosch 11321EVS SDS-max® Demolition Hammer is a 13.0 Amp tool that gets the job done, delivering 6.1 Ft.-Lbs. of impact energy and a max of 2,900 BPM. Yet it weighs only 13.7 Lbs. for outstanding power-to-weight performance, and it has Vibration Control for all-day comfort. This hammer provides Constant Response circuitry for constant power under load, as well as smooth starts and overload protection. Vario-Lock positioning permits rotating and locking the chisel with precision, while the Auto-Max™ variable-speed dial permits the operator to match power to application – from 1,300 BPM to 2,900 BPM. The SDS-max® chuck system provides tool-free bit changes, while the Service Minderlight indicates that maintenance is needed. And the demo hammer has a 360° rotating auxiliary handle and a padded rear handle for extra operator comfort.

Features:
  • Material - Metal & Plastic
  • Vibration Control
  • Constant Response circuitry
  • Power light
  • SDS-max® bit system
  • Auto-Max™ variable-speed dial - ensures maximum speed and power every time the tool is plugged in
  • Vario-Lock positioning
  • Cord turret
  • 360° auxiliary handle
  • Service Minderlight
  • Padded rear handle
PRICE
$765.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-5/8 in
Width4
Height10
SizeChuck - Sds-Max

Product Details

ChuckKeyless
Voltage120 V
MaterialMetal, Plastic
DescriptionDemolition Hammer w/ Vibration Control
ColorBlue
Amperage13 A
For Use WithConcrete
BrandBosch