BOSCH® 1/2" 2-Speed Hammer Drill (8.5 Amp)
|
Questions & Answers (0)
Product Description
The Bosch HD18-2 Two-Speed Hammer Drill features a muscular 8.5 Amp motor that handles all masonry drilling applications, delivering a max of 51,000 BPM for muscle and durability. The tool's drilling capacities range from 3/4- In. for masonry applications to 1-1/2- In. for wood. The HD18-2 features a torque-control auxiliary handle, which locks into place; the handle has a built In. depth gauge. The dual-mode selector easily converts from rotation-only to hammer-drill mode. A rotating brush plate allows users to easily back out bound-up bits. It has two speed settings, one for high speed and one for high torque. Because of its heavy-duty three-jaw 1/2- In. chuck, the tool has a high clamping force that helps prevent drill bits from slipping. This robust drill has a metal front housing for longer life, a pistol-grip handle with soft-grip design and an integral slip clutch for security against recoil.
PRICE
$179.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Chuck Size | 1/2 in |
Product Details
| Type | Corded |
| Color | Blue |
| Amperage | 8.5 A |
| Chuck Type | Keyed |
| Clutch | Integral |
| Speed Settings | 2 |
| Style | Hammer Drill |
| Voltage | 120 V |
| Material | Composite |
| Rate Of Impact (BPM) | 0-19,550 / 0-51,000 |
| Description | Hammer Drill |
| Impact Energy | N/A |
| Manufacturers Part Number | HD18-2 |
| Brand | Bosch |
| Speed | 0-1,200 / 0-3,200 ft/min |
Warranty
| Warranty | 1 Year Limited yr |