Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2428543

MPN #: DCH273P2DHO

DeWalt® 20V MAX Cordless Rotary Hammer Kit w/Dust Collection, 1", Brushless, SDS 3 Mode, Li-Ion

Product Description
The 20V MAX* XR® Brushless 1" Rotary Hammer is a high-performance drill powered by a DEWALT brushless motor and a durable German engineered mechanism, delivering 2.1 Joules of impact energy. The light weight design makes this tool ideal for overhead 1/2 in. dropin drilling. This drill is also part of the PERFORM & PROTECT™ product line with the SHOCKS ACTIVE VIBRATION CONTROL® System. This kit provides OSHA Table 1 Compliance by pairing the rotary hammer with the DWH303DH On Board Extractor. The 2-second power-off delay ensures that dust extraction continues after the drill is switched off. The extractor also features a durable, clear high-capacity dust box, a replaceable dust nozzle, a replaceable HEPA filter, and quick release for easy attachment and disassembly.

PRICE
$769.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13"
Weight10 lbs
Chuck Size1 in

Product Details

Battery Type20 V MAX
Charging Time60 Minutes
TypeRotary Hammer
Cord TypeCordless
ApplicationConcrete Drilling
Chuck TypeSDS Plus
Switch TypeTrigger
StyleRotary Hammer
Number of Batteries2
LED LightN
Voltage20 V
Number of Chargers Included1
Charger20V MAX
HandleD-Style
Rate Of Impact (BPM)0 - 4,600
Impact Energy2.1
Manufacturers Part NumberDCH273P2DHO
BrandDeWalt
SpeedVariable ft/min

Warranty

WarrantyYes yr