Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131287

MPN #: FX1251-2A

Flex 1/2" Chuck Size Hammer Drill Kit, 2 Speed, 24V

Product Description
Conquer demanding drilling applications with power, performance, and versatility. This compact FLEX 24V Brushless ½" 2-Speed Hammer Drill packs 750 in-lbs. of torque and extra impact for powering through masonry. Tough construction makes for ultimate durability, keeping you equipped for the long haul. Built-in LED lighting assists in dark spaces. This hammer drill also delivers the FLEX Advantage of unmatched battery power, runtime, and faster charging. All backed by a 5-year end-to-end warranty.

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Sensor-Free™ Brushless Motor: Every Flex 24V tool is built around an intelligent Sensor-Free™ brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • High Power: 750 in-lbs of torque and hammer mode for drilling in masonry
  • Compact Size: Conquers tight spaces
  • Exceptional Runtime: Up to 85 5/16" holes in concrete with 2.5Ah battery
  • 1/2" All- Metal Ratcheting Chuck: Long-lasting and reliable
  • Flex 24V Cross Compatibility: Compatible with all FLEX 24V batteries, chargers and tools
  • End-To-End 5 Years Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers
  • Includes: 1/2" 2-Speed Hammer Drill, (2) 2.5Ah Lithium-Ion Battery, 160W Fast Charger, Bit Holder, Belt Clip, FLEX Bag


PRICE
$219.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2
Weight11.4 lbs
Chuck Size1/2 in
Tool Length7" (178 mm) in

Product Details

Battery Type24 V Lithium-Ion
TypeHammer Drill
Chuck TypeMetal Single Sleeve- Keyless Ratchet
KitKit
Chuck Capacity1/2 po, 1/2 pu
StyleHammer Drill
LED LightYes
Voltage24 V
Includes(2) 2.5Ah Lithium-Ion Battery, 160W Fast Charger, Bit Holder, Belt Clip
Rate Of Impact (BPM)0 - 9,600 / 0-35,200
Manufacturers Part NumberFX1251-2A
Clutch Settings24
BrandFLEX
Speed0-600/0-2,200 ft/min

Warranty

Warranty5 yr