Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WB700195

MPN #: GBH2-28L

BOSCH GBH2-28L 8.5 Corded 1-1/8" SDS-Plus Variable Speed Rotary Hammer Drill Bulldog Xtreme Max

Product Description
The Bosch GBH2-28L 1-1/8 In. SDS-plus® Bulldog™ Xtreme Max Rotary Hammer features a powerful 8.5-amp motor and KickBack Control. This feature is an integrated sensor to stop tool rotation during bit bind-up situations. A tool that upholds the tradition in the line of legendary Bosch Bulldog hammers, the GBH2-28L combines user comfort with versatile drilling and hammering functions. It provides counter-balanced Vibration Control for more comfortable handling of the hammer. Ideal for masonry pros or general contractors, this tool weighs only 6.9 Lbs. but delivers 2.4 Ft.-Lbs. of impact energy and 0-5,100 bpm. It has a multifunction mode selector for drilling versatility – drilling only, hammer drilling and chiseling. This Bulldog has ideal features for hard-working pros, including a variable-speed reversing trigger for accurate bit starting, Vario-Lock positioning for the optimal chiseling angle, a HammerHook that allows the user to hang the tool on the job and an ergonomic D-handle for user comfort. The SDS-plus® system provides for tool-free bit changes.

Features:
  • Robust 8.5 Amp motor delivers 2.4-ft-lbs of impact energy for reliable Bulldog™ performance
  • KickBack Control uses an integrated sensor to stop tool rotation during bit bind-up situations
  • Counter-balanced vibration control – improves user comfort during drilling or chiseling applications
  • Vario-Lock™ – rotates and locks chisel to optimize working angle
  • Variable-speed trigger with reversing – offers accurate bit starting
  • HammerHook – allows quick tool storage during the job
  • D-handle design – ideal for overhead and downward drilling applications
  • Multi-function selector – three modes of operation: drilling only, hammer drilling and chiseling
  • SDS-plus® bit system – tool-free bit changes with automatic bit locking


  • Includes:
    • (1) GBH2-28L 1-1/8 In. Rotary Hammer
    • Auxiliary Handle
    • (1) Depth Gauge
    • (1) Carrying Case


PRICE
$329.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.4
Width3.5 in
Weight7 lbs
Chuck Size1 1/8 in

Product Details

TypeCorded
Amperage8.5 A
ClutchIntegral + Electronic Kickback Control
StyleRotary Hammer
ChuckKeyless
Voltage120 V
Includes1) Rotary Hammer, (1) Auxiliary Handle, (1) Depth Gauge, (1) Carrying Case
MaterialPlastic Composite
Rate Of Impact (BPM)0 - 5,100
Impact Energy2.4
Manufacturers Part NumberGBH2-28L
BrandBosch
Speed0 - 1,300 rpm