Powermate Vx 072-0001RP Tank Drain Valve, Manual Wing Style
Write a Review
|
Questions & Answers (0)
Product Description
Powermate Vx 072-0001RP Tank Drain Valve is a member of a large line of Powermate genuine replacement parts. Use the Powermate Vx Tank Drain Valve to replace the worn, leaky drain valve on the compressor. Installing a new, Powermate Vx Tank Drain Valve will help prevent air leakage and water leakage when not draining the compressor. Powermate is one of the world's leading brands of portable and standby electric generators, air compressors, water pumps, air tools, pressure washers, and accessories.
PRICE
$9.00
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 1 in |
| Height | 4-5/8 in |
| Weight | 0.1 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| Description | Manual Wing Style Tank Drain |
| Color | Steel |
| Manufacturers Part Number | 072-0001RP |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |