1/2 Hitch Pin - Min Qty 14
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1/2 in |
| Weight | 3/10 lbs |
Product Details
| Type | Hitch Pin |
| Material | Zinc |
| Package Quantity | 25 |
| Manufacturers Part Number | HP545WC |
| Brand | Buyers Products |
Related Products
The Double Ball Hitch from Buyers Products is a two-in-one solution to handling different ball sizes and weight requirements. The hitch comes complete with 2 in. ball and a 2-5/16 in. ball welded to a solid 2 in. shank. The hitch features a black powder-coated finish for corrosion resistance. Features Switch balls with just a turn of the shaft. Corrosion-resistant black powder-coated finish. Ball Capacities: 2" - 7,500 lb. MGTW, 2-5/16" - 10,000 lb. MGTW 2" Solid Shank 5/8" Hitch Pin Hole
Master Lock® Universal Coupler Lock, Keyed Alike, Fits 1-7/8", 2" & most 2-5/16" Master Lock® locks are made of hardened steel to provide the maximum protection wanted. The advanced locking mechanism provides resistance to picking and prying. The Limited Lifetime Warranty provides peace of mind from a brand you can trust. Best used for automotive and towing, trailers, vans and moving trucks, as well as marine recreation.Rekeyable cylinder for keyed alike convenience. Advance locking mechanism resists picking and prying. Easy to install and remove. Resists rust and corrosion.
The 5/8" Bone-Style Locking Hitch Pin from Buyers Products helps protect your trailer or cargo rack from theft. The pin works in place of a standard hitch pin. Simply insert it into the receiver tube hole and lock it in place. The bone style features two 1 in. machined ends for easy gripping and added security. It features a corrosion-resistant chrome finish to fit a 2 in. receiver tube. The locking hitch pin works with an easy-to-grip key. The lock has a watertight cap to resist wear and corrosion. Features Helps protect your trailer and hitch from theft. Designed to resist corrosion and ...
Buyers Products Anchor Shackles for Hitch Receivers are ideal for recovery towing purposes. They feature durable steel construction with a corrosion resistant black powder-coated finish. The heavy duty shank can handle straight line pulling of 18,000 lb. The removable anchor shackles feature a threaded pin for easy installation. They are compatible with tow straps with looped ends.
The Tri-Ball Hitch with Chrome Towing Balls from Buyers Products is an all-in-one, time-saving solution to handling different ball sizes and weight requirements. Tow up to 6,000 lb. with the 1-7/8 in. ball; 7,500 lb. with the 2 in. ball; and 10,000 lb. with the 2-5/16 in. ball. The tubular shank for 2" receiver tubes is black powder-coated for corrosion resistance with chrome towing balls. Features Switch balls with just a turn of the shaft. Corrosion-resistant black powder-coated finish. Ball Capacities: 1-7/8" - 6,000 lb. MGTW, 2" - 7,500 lb. MGTW, 2-5/16" - 10,000 lb. MGTW 2" Tubular ...