Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276177

MPN #: RT1251206

Buyers Products Black Receiver Tube 1-1/4" I.D. x 6" Long - RT1251206

Product Description
Weld on Receiver Tubes from Buyers Products are available in a variety of lengths, dimensions, and finishes to match your towing needs. The 1-1/4" I.D. receiver tube features a solid stress collar opening. The 6" black finished tube contains a 1/2" hitch pin hole and can achieve a rating up to 20,000 lbs.

Features
  • 1-1/4" Receiver Tube
  • Length of 6"
  • Black Powder Coat Finish
  • 1/2" Hitch Pin Hole
  • M.G.T.W. 20,000 lbs.


PRICE
$15.25

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/5 in
Depth3-2/3 in
Height7-1/4 in
Weight Capacity20000 lbs
Weight2 lbs
Receiver Size1-1/4"
Shank Length6 in

Product Details

TypeBlack
ColorBlack
For Use WithTowing
StyleWeld On Mount
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole1/2"
DescriptionReceiver Tube 1-1/4" I.D. x 6" Long
Manufacturers Part NumberRT1251206
BrandBuyers Products