Features
- Zinc-plated for corrosion resistance.
- 5/8" x 4-1/2"
- Fits 2-1/2" receiver tubes
Weights & Dimensions
| Length | 4-1/5 in |
| Width | 6-3/4 in |
| Height | 2-3/5 in |
| Weight | 0.6 lbs |
| Size | 5/8" |
| Shank Diameter | 5/8" |
| Receiver Size | 2-1/2" |
Product Details
| Type | Yellow Zinc Heavy-Duty Hitch Pin w/ Cotter |
| Color | Silver |
| For Use With | Towing, Trailer Rentals |
| Style | Heavy Duty |
| Finish | Zinc Plated |
| Material | Carbon Steel |
| Description | Hitch Pin |
| Manufacturers Part Number | HP6256WC |
| Brand | Buyers Products |