Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac Strapping

Model # :WBB1346737

MPN #: PLB-4A

Pac Strapping Polypropylene Strapping Plastic Buckles, 1-1/2" Max Strap Width, White, Pack of 1000

Product Description
These plastic buckles are used in a variety of low tension applications where there is concern for rusting or marring the surface. They are made for polypropylene strapping.

PRICE
$39.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
39.95
Buy 3 units - 5 units
38.95Save $1.00 (3%)
Buy 6+ units
36.95Save $3.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6 in
Wire Diameter1-3/4 in
Strap Width3/8 - 1/2 in

Product Details

TypeBuckles
MaterialPlastic
Package Quantity1,000
ColorWhite
Manufacturers Part NumberPLB-4A
DutyLight Duty
For Use WithPolypropylene
BrandPac Strapping