BI-TORQ 1" 2-Pc Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The IP-2P-10-32-DA series 1" NPT (threaded) ball valve features a full port brass ball valve with a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-32-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.
PRICE
$249.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 2.8 in |
| Height | 5-55/64 in |
| Valve Size | 1 in |
Product Details
| End Connections | NPT |
| Actuator | Pneumatic |
| Body Material | BRASS |
| Type of Actuation | Double-Acting |
| Material | Brass Valve, Aluminum Actuator |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 2-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IP-2P-10-32-DA |
| Brand | Bi-Torq |