iglide® GFI-0809-04 1/2" x 1/4" iglide G300 Polymer Flange Bearing
Write a Review
|
Questions & Answers (0)
Product Description
The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.
PRICE
$2.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Dimension B2 | 0.046 |
| Dimension B1 | 1/4 |
| Dimension D2 | 19/32 in |
| Dimension D3 | 0.875 in |
| Nominal Inner Diameter | 1/2 |
| Recommended Shaft Size Min | 0.498 |
| Outer Diameter | 0.875 in |
| Recommended Shaft Size Max | 0.499 |
| Dimension D1 | 1/2 in |
Product Details
| Max Housing Bore | 0.5941 |
| Color | Gray |
| Max PSI | 11,600 psi |
| Max ID After Pressfit | 0.503 |
| Min ID After Pressfit | 0.5003 |
| Material | Polymer |
| Manufacturers Part Number | GFI-0809-04 |
| Min Housing Bore | 0.5934 |
| Brand | igus |