x

Take 15% off your entire order!

Offer applied at checkout

1-3/16"-16 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

1-3/16"-16 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570350

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1-3/16" - 16 H4, Plug Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

  • THREAD SIZE 1-3/16-16
  • THREADS PER INCH 16
  • CHAMFER Plug
  • TAP SIZE 1-3/16
  • NUMBER SIZE --
  • TYPE Hand Tap
  • BRAND Approved Vendor
  • METRIC SIZE --
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 5-750-7027
  • FRACTIONAL SIZE 1-3/16"
  • TPI 16
  • H LIMIT H4
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 04, 2013

    Excellent quality tap...
    Your review:
    I wasn't sure what to expect, with this tool being an import. I was very impressed with the overall finish of the tap, as well as the accuracy of the thread pitch. The H4 tolerance is perfect if you are tapping aluminum and plan to have it hard anodized. You can pay more for another brand of the same size, but you will not get more. Very satisfied!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/16"-16 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

1-3/16"-16 H4, Plug Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant