Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB570376

MPN #: 5-775-1852

M16 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes

Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M16 x 1.0 D5 Bottoming Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks
PRICE
$46.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM16 x 1.0 in
Tap SizeM16
Metric SizeM16
Pitch1 in

Product Details

TypeHand Tap
MaterialHSS
Manufacturers Part Number5-775-1852
D LimitD6
ChamferBottoming