- ISO Metric taps with ANSI shanks
Model # :WBB570120
MPN #: 5-775-114
ISO Metric HSS Import Hand Tap Set of 3, M8.0 x 1.25 Taper, Plug & Bottoming Chamfer
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M8.0 x 1.25 D5, ISO Metric HSS TMX Hand Taps Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand, Tap, Ground, RH, 4 Flutes.
PRICE
$17.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M8.0 x 1.25 in |
| Tap Size | M8.0 |
| Metric Size | M8.0 |
| Pitch | 1.25 in |
Product Details
| Type | Hand Tap |
| Material | HSS |
| Manufacturers Part Number | 5-775-114 |
| D Limit | D5 |
| Chamfer | Taper, Plug, Bottoming Set |