Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107255

MPN #: DW616K

DeWalt® 1-3/4 HP Fixed Base Router Kit, DW616K, 11.0 Amps, 24500 RPM

Product Description
DeWalt 1-3/4 HP Fixed Base Router Kit, DW616K, 11.0 Amps, 24500 RPM

Features

  • 1-3/4 HP (maximum motor HP), 11.0 Amp motor provides the power to rout smoothly through the toughest hardwoods
  • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64" increments and adjusts vertically for a constant switch/cordset location
  • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
  • Quick release motor latches for fast and easy motor pack removal for bit and base changes
  • Detachable cordset offers cordset serviceability and removes the need for a "shorty" cord motor pack
  • Sub-base concentricity gauge included to ensure bit concentricity for best-in-class accuracy
  • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
  • Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control
  • Dust-Sealed Switch protects against dust ingestion for longer switch life
  • Heavy-duty, precision machined, die-cast aluminum base and motor housing for durability and low tool weight
  • Nickel plated motor housing for a smooth, long-lasting depth adjustment
  • Right or left switch and cordset location provides the ability to have the switch in your right or left hand
  • Flat top for easy bit and depth changes
  • Self-releasing, long, eight slotted collets for better bit retention and elimination of frozen bits
PRICE
$215.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collet Capacity1/4,1/2 in
BaseFixed Base

Product Details

RPM24500 rpm
Description1-3/4 HP Fixed Base Router Kit
Manufacturers Part NumberDW616K
No Load SpeedSingle Speed
BrandDeWalt