Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2428559

MPN #: DCW600B

DeWalt® DCW600B 20V 1/4" Variable Speed (0-16,000/0-25,500 RPM) Cordless Router (Bare Tool)

Product Description
The 20V MAX* XR cordless compact router provides power like a corded compact router while providing the convenience of a cordless tool. The plastic fixed base and dual LEDs help illuminate the work surface and provide superior bit visibility. This cordless router is equipped with variable-speed control for optimal bit speed in each application. The release clamp allows for quick and easy bit and base change. (Bare Tool Only)

PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width4 in
Height7-1/2 in
Weight4 lbs
Collet Capacity1/4 in
BaseFixed Base

Product Details

Battery Type20 V MAX
RPM0 - 16,000 / 0 - 25,500 rpm
TypeRouter
Cord TypeCordless
ApplicationFlush Trimming
No Load Speed0 - 16,000 / 0 - 25,500
Switch TypePush Button
StyleRouter
LED LightN
Voltage20 V
IncludesRouter Motor; Fixed Base; Instruction Manual; Wrench
Charger0
Manufacturers Part NumberDCW600B
BrandDeWalt

Warranty

WarrantyLimited Warranty