Hex Head
Most Relevant
Hex Head Self-Drilling Screws

Hex head self-drilling screws are designed for metal-to-metal fastening applications, fastening metal panels, steel framing, and more. The hex head design allows for easy and secure driving using a wrench or socket, ensuring proper torque and reducing the risk of stripping. Hex-head self-drilling screws are used as stability for air-conditioning, heating, electrical, and ventilation systems.
| Compare | Image | Package Quantity | Size | Length | Drive | Finish | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 80 | #12 | 1-1/2 in | Hex | Zinc | Steel | Ships Same Day WBB2116358 | as low as $16.50 Save $1.25 (7%) | ||
![]() | 100 | 12 x 1/2 | 1/2 in | Hex | Zinc | Steel | WBB3148361 | $70.95 | ||
![]() | 400 | #12 | 1 in | Hex | Zinc | Steel | Ships Same Day WBB2186267 | as low as $63.95 Save $5.00 (7%) | ||
![]() | 100 | 10 x 1-1/2 | 1-1/2 in | - | Zinc | Zinc | Ships Same Day WB133704 | $8.14was $16.00 Save $7.86 (49%) | ||
![]() | 100 | 12 x 1-1/4 | 1-1/4 in | Hex | Zinc | Steel | WBB3148363 | $63.95 | ||
![]() | 100 | 10 x 3/4 | 3/4 in | Hex | Zinc | Steel | WBB3148378 | $24.25 | ||
![]() | 90 | #10 | 1-1/2 in | - | Zinc | Steel | Ships Same Day WBB2116357 | as low as $17.75 Save $1.50 (8%) | ||
![]() | 100 | 12 x 1-1/4 | 1-1/4 in | Hex | Weather Resistant Coated | Steel | WBB3148379 | $229.95 | ||
![]() | 100 | 8 x 3/4 | 3/4 in | Hex | Zinc | Steel | WBB3148380 | $19.00 |

Unslotted Indented Hex Washer Self-Drilling Screws
Showing 1-10 of 12 results
Roofing Screws

Roofing screws are designed to fasten roofing materials to a structure, providing stability and protection against elements. They secure flashing and trim pieces, providing a seal around roof penetrations, such as vents, chimneys, and skylights. The screws are designed to secure wood to metal with no required drilling in industrial environments.











