x

Take 15% off your entire order!

Offer applied at checkout

1/4-20 H13 Oversized, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/4-20 H13 Oversized, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

Item #: WBB570762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.66

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). 1/4 - 20 H13 Oversized, Spiral Point, Plug Chamfer, HSS TMX Tap, Ground, 2 Flutes.
  • Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
  • Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread

  • THREAD SIZE 1/4-20
  • DIRECTION OF ROTATION Right Hand
  • FRACTIONAL DIAMETER 1/4"
  • TAP SIZE 1/4
  • CHAMFER Plug
  • THREADS PER INCH 20
  • NUMBER SIZE --
  • TYPE Hand Tap
  • BRAND Approved Vendor
  • METRIC SIZE --
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 1151620
  • FRACTIONAL SIZE 1/4"
  • TPI 20
  • H LIMIT H13
  • OVERALL LENGTH INCHES 2-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 H13 Oversized, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

1/4-20 H13 Oversized, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

Item #: WBB570762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant