Model # :WBB404841
MPN #: 141607KWSMS
1/4-20X1 7/16 A/F Unslotted Indented Hexwasher Serrated Self Drill Full Thread Zinc Bake0 2500 pcs
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X1 Unslot Ind Hexwasher Serrated Self Drilling Screw Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$729.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 1/4-20 |
| Head | Indented Hex Washer |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | 141607KWSMS |