Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ITW

Model # :WBB2116340

MPN #: 21508

Lath Screw - #8 x 1" - Truss Head - Pkg of 170 - ITW Teks® 21508

Product Description
Teks lath screws provide secure metal-to-metal fastening with strong holding power, without the need to pre-drill. Sharp self-piercing point is ideal for fastening metal to metal (26-22-gauge) or metal to wood in applications such as attaching metal lath to wood or steel studs for stucco/plaster applications, attaching pre-drilled metal brackets to wood, or any application requiring a wide, low-profile head. Install with a standard screwgun and a #2 Phillips drive bit.

PRICE
$15.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
15.75
Buy 5 units - 9 units
15.00Save $0.75 (5%)
Buy 10+ units
14.50Save $1.25 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size#8
HeadTruss

Product Details

TypeLath Screw
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity170
ColorMetallic
Manufacturers Part Number21508
BrandITW

Compliance & Certifications

CertificationsANSI A108.11