Model # :WBB408952
MPN #: 0408MPL188
4-40X1/2 Phillips Fillister Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
4-40X1/2 Phillips Fillister Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Fillister heads are used in counter bored holes.
PRICE
$455.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 4-40 |
| Head | Fillister |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 5000 |
| Description | Machine Screw |
| Manufacturers Part Number | 0408MPL188 |
| Full or Partial Thread | Full |