Peerless™ 8022355 1/4" - 5/16" P-7 Clevis Grab Hook - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
1/4-5/16 g70 transport clevis grab hook, yellow chromate, Working Load Limit 4700 lbs
PRICE
$90.00 Sold in packages of 10 / $9.00 ea
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4700 lbs |
| Material Diameter - Chain Size | 1/4"-5/16" |
Product Details
| Country of Origin | China |
| Body Material | Heat Treated Steel |
| Material | Heat Treated Steel |
| Construction Type | Hooks |
| Package Quantity | 10 |
| Description | Clevis Grab Hook |
| Color | Yellow |
| Manufacturers Part Number | 8022355 |
| Grade | Grade 70 |
| Brand | Peerless |