Pewag KPW6 Grade 100 Clevis Grab Hook, 7/32", 3086.5 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The KPW6 Clevis Grab Hook is a Grade 100 forged alloy shortening hook designed for secure chain sling assembly and load control applications. Engineered for use with 7/32" Grade 100 chain, it provides a 3,086 lb working load limit while maintaining a compact, lightweight profile. The clevis connection allows direct attachment to chain without additional connectors, making installation fast and efficient. Ideal for shortening chain legs and creating non-tightening loop configurations in overhead lifting and rigging applications.
PRICE
$22.75
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 in |
| Width | 1-3/4 in |
| Height | 1-7/8 in |
| Weight Capacity | 3086.5 lbs |
| Weight | 0.4 lbs |
| Dimension B | 1-13/16 in |
| Dimension D | 5/16 in |
| Dimension E | 1-13/16 in |
Product Details
| Type | Clevis Grab |
| Color | Orange |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 18306 |
| Brand | Pewag |