Pewag KPW19/20 Grade 100 Clevis Grab Hook, 3/4", 35274 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The KPW19/20 Clevis Grab Hook is a Grade 100 forged alloy shortening hook built for the most demanding lifting and rigging applications. Designed for use with 3/4" Grade 100 chain, it delivers a substantial 35,273 lb working load limit while providing secure chain engagement and exceptional load control. Its clevis connection allows direct installation on chain assemblies for maximum strength and efficiency. Ideal for shortening sling legs, adjusting chain length, and creating safe, versatile lifting configurations in heavy industrial environments.
PRICE
$185.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 5-7/8 in |
| Height | 5-9/16 in |
| Weight Capacity | 35274 lbs |
| Weight | 13.6 lbs |
| Dimension B | 5-7/8 in |
| Dimension D | 15/16 in |
| Dimension E | 5-9/16 in |
Product Details
| Type | Clevis Grab |
| Color | Orange |
| Material | Alloy Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 60612 |
| Brand | Pewag |