Hubbell GHE3835-OA Low Pressure Hose Reel for Oxy / Acetylene - 3/8"x 35' 200 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Gleason Reel® Hose Reel is made of PVC and is housed in rugged steel for strength. Durable baked polyester finish. Full flow shaft and swivel assure maximum product delivery. Reel features spring rewind for easy retraction. Includes ratchet lock, multi-position four roller hose guide and adjustable hose stop. Low pressure design with 200 psi is ideal for oxy acetylene hose applications. 3/8" x 35'.
PRICE
$709.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 10-1/2 in |
| Height | 20-3/8 in |
| Hose Inside Diameter | 3/8 in |
| Reel Hose Length Capacity | 35 ft |
Product Details
| Material | Steel |
| Description | Low Pressure Hose Reel for Oxy / Acetylene |
| Color | Orange |
| Manufacturers Part Number | GHE3835-OA |
| PSI | 200 psi |
| Brand | Hubbell Gleason |