Peerless™ 8023235 1/4" Ht Clevis Grab Hook - Zinc - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
1/4 g43 high test clevis grab hook, zinc, Working Load Limit 2600 lbs
PRICE
$63.00 Sold in packages of 10 / $6.30 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2600 lbs |
| Material Diameter - Chain Size | 1/4" |
Product Details
| Country of Origin | China |
| Body Material | Low Carbon Steel |
| Material | Low Carbon Steel |
| Construction Type | Hooks |
| Package Quantity | 10 |
| Description | Clevis Grab Hook |
| Color | Silver |
| Manufacturers Part Number | 8023235 |
| Grade | Grade 43 |
| Brand | Peerless |