Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glue Dots

Model # :WBB3203484

MPN #: GD110

1/4" Medium Tack Glue Dots®, Low Profile

Product Description
Low Profile Glue Dots® are ideal for flat and smooth surfaces.

Features:
  • Dots are packaged in a convenient dispenser pack
  • Dot thickness 1/64"
  • Bonds instantly
  • Attach paper, coupons, business or reply cards to samples
  • Clear dots remove cleanly and easily
  • Faster and safer than hot glue guns
  • Non-toxic, odorless and FDA compliant


PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4

Product Details

TypeGlue Dot
Package Quantity4000
ColorClear
Manufacturers Part NumberGD110
For Use WithPaper, Card
BrandGlue Dots