Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3233232

MPN #: OSRDA1250

OilShield® Rubber Air Hose Reel, Single Arm Assembly with 1/2" x 50'L Hose, 300 PSI

Product Description
OilShield® 1/2 inch Air Hose Reel is an ultimate combination of corrosion resistant powder coated steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with the RMA Class A Oil Resistant Air hose for shops and garage. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling etc, perfect for commercial and industrial use.

OilShield® 1/2" Air hose reel is equipped with Motor Magazine Top 20 Tool award winner OilShield® Air Hose that has Nitrile inner core and nitrile cover to protect hose from Oil, welding spatters and grinding sparks. One of the best Air hose for shops offer 30% Lighter, stronger and offer exceptional cold weather flexibility from -30°F to +180°F.

Safety and reliability are non-negotiable, which is why the OilShield® hose reel offers a 300 PSI working pressure and a 4:1 safety factor, ensuring it can handle substantial pressure without compromising performance. The 4 finger grip bend restrictor provides better control over the hose, making your tasks easier and more efficient.

In summary, the OilShield® 1/2" x 50' Rubber Air Hose Dual Arm Reel is the ultimate solution for compressed air supply needs in automotive, industrial, construction, and DIY applications. Dual arm offer stability on fixed or moving surfaces like trailers, production lines. With an array of impressive features, including a 3-year unmatched warranty, RMA Class-A Oil Resistant rating, and extreme weather resistance, it's the ideal choice for professionals seeking accessibility, mobility, and top-notch performance. Trust in the OilShield® hose reel to elevate your operations and simplify your pneumatic tasks with ease and precision.

Features:
  • 18 gauge powder coated steel construction
  • Corrosion resistant Solid Brass fittings
  • High strength polyester woven braided reinforcement
  • 1/2" Male-NPT
  • Ozone resistant, abrasion resistant and kink Resistant


PRICE
$395.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1/2 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue/Yellow
Max Temperature190 °F
For Use WithAir
Temperature Range-30 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberOSRDA1250
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialRubber
BrandOilShield