BluBird® Fast Fix 1/2" Air Hose Assembly Fitting
Write a Review
|
Questions & Answers (0)
Product Description
The Fast Fix 1/2" Air Hose Assembly Repair Fitting (FFFX12) is the ultimate solution for repairing damaged or leaking air hoses. Featuring a 1/2" MNPT Fixed Connector, this fitting is precision-engineered to create a secure and durable seal that prevents leaks and ensures your air tools perform at their best. Constructed from heavy-duty brass, it? built to withstand tough environments, making it an ideal choice for industrial, automotive, and construction applications. Designed for quick and easy installation, this repair fitting reduces downtime and keeps your tools running efficiently. Whether your working with a high-pressure air hose or a lightweight rubber hose, this fitting is a dependable addition to your air tool setup. Enhanced Safety
6-Month Warranty: Enjoy peace of mind with our 6-month warranty, designed to cover defects and ensure satisfaction. This guarantee reflects our commitment to quality, ensuring that your repairable air hose fittings perform reliably in any application, from garages to industrial worksites.
Heavy-Duty Brass Construction. Built from high-quality brass, this fitting offers unmatched durability and strength. It resists corrosion and wear, making it suitable for all-weather air hose use. Its robust design ensures long-lasting performance, even under the stress of demanding jobs, from operating a heavy-duty air hose to a pro-grade air hose.
Compatible with 1/2" Air Hoses: Specifically designed for use with 1/2-inch air hoses, the Fast Fix fitting is ideal for a range of applications, from powering pneumatic air hoses to operating tools in construction and automotive repair. This compatibility ensures seamless integration into your setup.
Easy Installation: Simplify your repairs with an intuitive design that enables quick disassembly and reassembly. The Fast Fix fitting is perfect for on-site fixes, ensuring your tangle-free air hose or industrial air hose is back in action with minimal effort.
Dependable Airtight Seal: Eliminate leaks and boost efficiency with a secure, airtight connection. The precision engineering of this fitting ensures maximum performance for high-pressure air hoses, whether your using it in a shop or on a construction site.
The Fast Fix 1/2" Air Hose Assembly Fitting is a versatile repair solution for heavy-duty rubber hoses, oil-resistant air hoses, and abrasion-resistant air hoses. Ideal for professionals using BluBird® air hose 3/8" or Patriot Pro air hoses, this durable fitting ensures that your rubber air hose 15 feet or 15' rubber air hose stays operational. Designed to withstand rugged conditions, this fitting supports air compressors, pneumatic tools, and portable air hose setups with ease.
6-Month Warranty: Enjoy peace of mind with our 6-month warranty, designed to cover defects and ensure satisfaction. This guarantee reflects our commitment to quality, ensuring that your repairable air hose fittings perform reliably in any application, from garages to industrial worksites.
Heavy-Duty Brass Construction. Built from high-quality brass, this fitting offers unmatched durability and strength. It resists corrosion and wear, making it suitable for all-weather air hose use. Its robust design ensures long-lasting performance, even under the stress of demanding jobs, from operating a heavy-duty air hose to a pro-grade air hose.
Compatible with 1/2" Air Hoses: Specifically designed for use with 1/2-inch air hoses, the Fast Fix fitting is ideal for a range of applications, from powering pneumatic air hoses to operating tools in construction and automotive repair. This compatibility ensures seamless integration into your setup.
Easy Installation: Simplify your repairs with an intuitive design that enables quick disassembly and reassembly. The Fast Fix fitting is perfect for on-site fixes, ensuring your tangle-free air hose or industrial air hose is back in action with minimal effort.
Dependable Airtight Seal: Eliminate leaks and boost efficiency with a secure, airtight connection. The precision engineering of this fitting ensures maximum performance for high-pressure air hoses, whether your using it in a shop or on a construction site.
The Fast Fix 1/2" Air Hose Assembly Fitting is a versatile repair solution for heavy-duty rubber hoses, oil-resistant air hoses, and abrasion-resistant air hoses. Ideal for professionals using BluBird® air hose 3/8" or Patriot Pro air hoses, this durable fitting ensures that your rubber air hose 15 feet or 15' rubber air hose stays operational. Designed to withstand rugged conditions, this fitting supports air compressors, pneumatic tools, and portable air hose setups with ease.
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Air Hose Assembly |
| Material | Brass |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | FFFX12 |
| Hose ID | 1/2 |
| Brand | BluBird |