Gauge Accessories
Brand
Material
Length
Height
Type
Color
Price
Related Products
Capsule type pressure gauge for accurate measurement of low pressures. Suitable for air, water, oil, gas or any other media not corrosive to copper alloy. 2.5" Dial. 0/30 IN H2O. 1/4" NPT. Chrome Plated Steel Case, Brass Internals. Dry Non-Fillable. Lower Mount.
Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
This compressed gas gauge features a Bourdon tube with low copper content for pressure ranges 800 PSI and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.
This digital pressure gauge with integral bar graph features 1% accuracy, backlighting for easy reading and 3 selectable engineering units allowing one gauge to be used in a variety of pressure applications. Features: Compatible with air, liquids and gases 4 selectable engineering units of measure: psi, kgf/cm², MPa 4-digit LCD display with backlight provides clear reading 304 Stainless Steel wetted materials and housing Pressure progress bar graph display Push-button zero Power Supply: 2 x AAA Batteries Battery Life: 12-18 months Low Battery Indicator: Yes Product Certifications: ...
Pressure gauges are among the most used instruments in a customer's application. They easily show the pressure or vacuum in the line so you know that your system is at optimum performance. For Use With: *All Atlantic Blowers Regenerative Blowers*