Arrow Standard Particulate Filter F352w, Metal Bowl, 1/4" Npt, 250 Psi
|
Questions & Answers (0)
Product Description
1/4" standard filter, metal bowl with sight, 40 micron, 48 SCFM, 250 PSI max
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 2-3/4 in |
| Height | 6-7/8 in |
| Weight | 2 lbs |
| NPT outlet | 1/4 in |
Product Details
| Bowl Type | Metal |
| Type | Standard |
| CFM | 48 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Flow | 48 SCFM |
| Material | Zinc |
| Micron Rating | 40 mic |
| Description | Standard Particulate Filter |
| Manufacturers Part Number | F352W |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |