- Polished brass PVD finish
- Quarter-turn cross style handle
- Straight stop design typically used when water supply pipe comes up from the floor
- Includes hot, cold and blank buttons
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 372-2016, NSF/ANSI 61-2016, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- cUPC listed
Jones Stephens 1/4 Turn Angle Stop Valve w/ 18"Connector w/ Lever Handle, Chrome, 1/2"PUSH x 1/2"FPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 in |
| Width | 6-9/16 in |
| Height | 5-1/16 in |
| Weight | 7 lbs |
| Size | 1/2 x 3/8 in |
Product Details
| Material | Brass |
| Valve Type | Supply Stop |
| Package Quantity | 20 |
| Connection Style | Supply Stop |
| Manufacturers Part Number | S4302PB |
| Brand | Jones Stephens |