- Quarter-turn angle ball valve
- 5/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet
- Compatible with supply line, copper, CPVC or PEX (tube insert not included)
- Chrome plated brass construction
- Oval shaped handle is easy to grip and turn without forcing
- Easy to install
- Working pressure: 125 psi
- Working temperature: 40-145°F
- Lead free compliant
- CUPC, NSF/ANSI 61, NSF372 certified
THEWORKS® 1/4 Turn Angle Stop - 5/8" OD x 3/8" OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 125 psi lbs |
| Size | 5/8 x 3/8 in |
| Outlet Size | 3/8 in |
| Inlet Size | 5/8 in |
Product Details
| Operating Temperature Range | 40-145 F |
| Material | Chrome Plated Lead Free Brass |
| Valve Type | Angle |
| Package Quantity | 1 |
| Manufacturers Part Number | QTS102 |
| Brand | THEWORKS |