Features:
- Great for workstation use
- Portable
- Perforated at 12"
- Formerly Kimpak®
- 200'L per roll
Weights & Dimensions
| Length | 200 ft |
| Width | 12 in |
| Weight | 7 lbs |
| Thickness | 1/4 in |
Product Details
| Type | Cellulose Wadding |
| Material | Paper |
| Description | Cellulose Wadding Dispenser Pack |
| Color | Brown |
| Manufacturers Part Number | KIMDIS12 |
| Perforated | 12" |
| Brand | Versa-Pak |
| Recyclable | Yes |