Encore Packaging Center Pull Kraft Paper Dispenser, Table Top System For 15" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
The EP-5957-TT is a table mounted paper dispenser that allows the user to pull paper from the bottom, center chute. This unit is made from solid steel and has the ability to pivot and adjust the dispensing height. The unit comes with a sturdy base and no sharp points allow for a safe mounting experience for the user.
PRICE
$129.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-5/8 |
| Width | 9-1/8 in |
| Height | 8-1/8 in |
| Max Material Width | 15 in |
Product Details
| Type | Center Pull Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Table Top |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Center Pull Kraft Paper Dispenser Table Top System |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5957-TT |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |