DeWalt® eng. by Powers Screw-Bolt™ PFM1411320 Carbon Steel, 3/8" x 6" - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
DeWalt - Powers Screw-Bolt™ PFM1411320 Carbon Steel, 3/8" x 6" - Pkg of 50
The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ finish is available in bright zinc-plated and mechanically galvanized. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick.
The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ finish is available in bright zinc-plated and mechanically galvanized. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick.
PRICE
$120.50 Sold in packages of 50 / $2.41 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 3/8-16 |
| Diameter | 3/8 in |
| Min Embedment | 2-1/8" |
Product Details
| Head Type | Finished Hex |
| Series | Screw-Bolt |
| Anchor Type | Screw Anchor |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | PFM1411320 |
| Brand | DeWalt |