Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Tool International

Model # :WBB2871383

MPN #: 63100

K-Tool International 1.5 Ton Scissor Jack

Product Description


Features and Benefits:
  • 1.5 ton capacity scissors jack for the tire changing and snow chain installation
  • Lifting range from 4.1" to 15.2"
  • Large base for added stability
  • Long crank handle for ease of turning under load
  • All steel construction in a compact design for storage


PRICE
$24.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height4-1/64 in
Max Height15-13/64 in

Product Details

TypeJack Stands
Capacity1.5
Package Quantity1
DescriptionScissor Jack
Manufacturers Part Number63100
BrandK-Tool International