Product Features:
- Chromed ram and aluminum air motor for long life
- Heavy duty return springs
- Each unit factory tested at 150% overload
- Capacity: 30 Ton
- Min.Height: 11' (27.9 cm)
- Max. Height: 18' (45.7 cm)
- Weight: 60 lbs (27 kg)
Weights & Dimensions
| Length | 12 in |
| Weight | 63.5 lbs |
| Low Height | 11 in |
| Max Height | 18 in |
Product Details
| Capacity | 30 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Bottle Jack |
| Color | Black |
| Manufacturers Part Number | 14475 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |