Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K-Tool International

Model # :WBB2871353

MPN #: 63198

K-Tool International 50-Ton Air/Hydraulic Truck Jack

Product Description


Features and Benefits:
  • 50 Ton Capacity Ktool Hd Truck Jack With Lift
  • Range From 11.4" To 21.25"
  • Narrow Width Fits Between Tandem Wheels
  • Load-Limiting and Bypass Valves Prevent Use Beyond Rated Capacity and Over-Extension of Ram
  • Spring Activated Self-Retracting Ram
  • Release Knob At Top of T Handle Works At Any Handle Position


PRICE
$2,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height11-2/5 in
Max Height21-1/4 in

Product Details

Capacity50TONS
Package Quantity1
Description50-Ton Air/Hydraulic Truck Jack
Manufacturers Part Number63198
BrandK-Tool International