Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WB252029

MPN #: D25733K

DeWalt® D25733K 1-7/8IN SDS Max Comb Rotary Hammer w/E-Clutch

Product Description
The D25733K 1-7/8 In. SDS MAX combination hammer, with its durable and hard hitting German engineered mechanism, delivers category leading 13.3 joules of impact energy. Constant speed electronics allows the tool to maintain speed under load, even in the hardest concrete, while the patented e-clutch ® system protects the user in bind up situations by stopping the rotation of the bit. This tool is ideally suited for horizontal and downward Wood drilling for #5 - #9 rebar applications, core drilling up to 5 In. and chipping in any mid-to-lower wall and floor applications. Active vibration control® technology also reduces vibration felt by the user for less fatigue and greater productivity. This tool comes tag ready™, so users and companies can attach the DEWALT tag™ and track its location virtually anywhere via the DEWALT tool connect™ app.

PRICE
$999.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20.3 lbs
Chuck Size1 7/8 in

Product Details

TypeCorded
Amperage15 A
ClutchKeyless
StyleRotary Hammer
ChuckSDS MAX
Voltage120 V
Rate Of Impact (BPM)2705
Impact Energy13.3
Manufacturers Part NumberD25733K
BrandDeWalt
Speed355 ft/min

Warranty

Warranty3 Years Limited, 2 Years Free Service Contract