Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB2238853

MPN #: HR2641

Makita® HR2641 1" AVT® Rotary Hammer, accepts SDS-PLUS bits (D-Handle)

Product Description
Makita® HR2641 1" AVT® Rotary Hammer, accepts SDS‑PLUS bits (D‑Handle)

Features:
  • Anti-Vibration Technology is an internal counterbalance system that greatly reduces vibration.
  • Integrated damper spring is engineered to absorb impact vibrations from the drill bit.
  • Retractable tool hook secures the tool when not in use.
  • Recessed hammer function selector located below gear housing.
  • Side handle, depth gauge and tool case
PRICE
$259.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11.5 lbs
Chuck Size1 in

Product Details

TypeCorded
Amperage8 A
ClutchYes
StyleRotary Hammer
Voltage120 V
Rate Of Impact (BPM)0 - 4,500
Impact Energy2.1 J
Manufacturers Part NumberHR2641
BrandMakita
Speed0 - 1,100 rpm
Bit TypeSDS-Plus