Brazing & Soldering Filler Metals
Brand
Width
Size
Length
Height
Type
Price
Related Products
E7018 AC mild steel "Low Hydrogen" welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis.
E6011 mild steel is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Ideal for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting. Features: Recommended Polarity: AC, DCEP, DCEN (Either Polarity) Diameter (Inches): 1/8" (3.175 millimeters) Weight Lbs. (Kg): 40 (18.14) Tensile Strength (PSI): 60,000 Amperage: 55-125
E6013 mild steel "General Purpose" is an all-position, general purpose rod with medium to shallow penetration. Medium to heavy slag is easily removed. Excellent for poorly fitted joints. Smaller sizes of rod are well suited to low heat on thin metals. Use on all types of mild steel where ease of operation and good appearance is required. Great for light gauge metal, sheet metal, duct work, etc.
Spanco 301 Series wall mounted jib crane requires no floor space or foundation. Wall Bracket tie rod allows for maximum use of the work area, including working close to the crane's support structure (wall, column or truss). Indoor service paint finish is standard; outdoor service, food grade service and seaside service available. Motorized options available.
This pair of torsion spring winding rods is constructed of hard drawn wire and come in 1/2 in. outside diameters x 16 in. lengths. When adjusting or replacing garage door torsion springs, it is important that these tasks are not attempted with any other tools other than with these rods. Failure to use these rods when replacing or making adjustments to torsion springs may result in personal injury and property damage. This item consists of two identical 1/2 in. x 16 in. rods which are designed specifically for increasing (winding) and decreasing (unwinding) the tension on garage door ...