Forney® ER5356 Aluminum Solid MIG Welding Wire - .035" - 1 LBS. Spool
Write a Review
|
Questions & Answers (0)
Product Description
ER5356 aluminum MIG (GMAW) welding wire features 5% magnesium content and a bright finish. It flows freely at 1,180° F (637.8° C) and provides less "bird-nesting" on push-type MIG welders. Applications include diesel engine bases, truck frames, cargo tanks and gun mount bases.
PRICE
$30.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 0.035 |
| Tensile Strength | 63 ksi |
Product Details
| Type | ER5356 |
| Applicable Materials | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 42294 |
| Polarity | DCEP Reverse |
| Brand | Forney |