Features:
- Required shielding gas: Argon/CO2
- Recommended polarity: DCEP reverse polarity
- Diameter: .035"
- Weight: 33 lbs. (14.97 kilograms (kg))
- Tensile strength: 70,000 pounds of force per square inch (PSI)
- Warranty: 30 Days
- All position copper coated welding wire containing a high level of manganese and silicon to produce welds on dirty or rusty steel
- High silicon content provides fluidity of the weld puddle providing smoother bead appearance and minimizing post weld grinding
- This wire is ideal for autobody repair and fabrication on most ferrous metals in addition to butt and fillet welding of carbon steel sheet and plate in industrial, farm, construction and automotive equipment applications