Arrow Mini Particulate Filter F300-01, Poly Bowl, 1/8" Npt, 150 Psi
Write a Review
|
Questions & Answers (0)
Product Description
1/8" mini filter, poly bowl, 20 micron, 27 SCFM, 150 PSI max
PRICE
$24.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 4-5/8 in |
| Weight | 0.5 lbs |
| NPT outlet | 1/8 in |
Product Details
| Bowl Type | Polycarbonate |
| Type | Mini |
| CFM | 27 CFM |
| Color | Black |
| Temperature Range | 40 to 125 °F |
| Flow | 27 SCFM |
| Material | Zinc/ Poly Bowl |
| Micron Rating | 20 mic |
| Description | Mini Particulate Filter |
| Manufacturers Part Number | F300-01 |
| PSI | 150 psi |
| Brand | Arrow Pneumatics |