1/8" Wire Cap Displayer - Semi-Gloss Black - Pkg Qty 8
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BLK/CAP |
| Type | Wire Cap Displayer |
| Finish | Semi-Gloss |
| Package Quantity | 8 |
| Color | Black |
| Brand | Econoco |
Related Products
The new 40 x 48 Odyssey® SD Open Deck Pallet provides load stability with unique design features, including optional steel reinforcements and permanent molded-in frictional elements. The Odyssey® is optimized for a wide variety of applications and markets, including food processing, cold storage, dry goods, agriculture, raw materials, and finished goods storage. Rackable plastic pallets optimize storage, reduce product damage that can occur from wood pallets, and offer dimensional consistency optimized for automated equipment. The truckload quantity for the Odyssey® Pallet with lip is ...
Introducing Crescent® RAILWORKS: the first-to-market, customizable modular cart system that empowers end users by configuring material handling carts to their exact needs. The RAILWORKS system allows for easy reconfiguration and expansion to protect your investment, reducing the need for frequent replacements. Setting a new standard, Crescent's® RAILWORKS material cart system enhances productivity, organization, and security with unrivaled versatility. Features: Modular and convertible material handling solution that adapts quickly to changing production needs, enabling cost effective ...
The 750 lb Steel Dump Cart is a rugged and reliable hauling solution for landscaping, yard work, and material handling. Its sturdy 18-gauge steel bed offers a generous 10 cu ft. capacity to transport soil, mulch, gravel, firewood, and more with confidence. Equipped with pneumatic wheels, this cart glides smoothly over uneven terrain, while the removable tailgate and convenient foot-latch dump release make unloading quick and effortless. A spring-loaded hitch allows easy attachment to lawn tractors or ATVs, turning tough hauling jobs into everyday tasks. Built for durability and practical ...
This cushion by Drive Medical offers a unique construction of high resilient molded foam to provide optimum stabilization, positioning, pressure reduction and seating posture. This cushion is designed for clients who are at a low risk for skin breakdown. The stretch, polyester, knit cover is removable and washable, as well as flame retardant. The cover also has a non slip bottom for added user comfort and safety. Width: 20"; Depth: 18"; Height: 2"; Product Weight: 2.1 lbs. Weight Capacity: 300 lbs.
Standard 150lb Malleable Iron Caps are designed to close the end of male-threaded pipe, providing a secure seal for system termination, testing, or temporary shutoff. Suitable for both permanent and removable applications, these fittings help maintain system integrity. Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday use. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. Manufactured in an ISO-certified facility, ...